Skip Content
CAPSCRW GR8 UNF 1-1/4-12X4-1/2 BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCRW GR8 UNF 1-1/4-12X4-1/2 BULK

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB04160.125.0450
  • Mfr. Model # B04160.125.0450
  • UNSPSC # 27111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.61 lbs

Technical Specs

  • Head Type Hexagonal
  • Thread Style Imperial
  • Temp. Range -50 Degrees C to 150 Degrees C
  • Tensile Strength 150,000 PSI
  • Thread Type UNF
  • Rockwell Hardness C33 to C39
  • Thread Direction Right Hand
  • Head Height 25/32"
  • Proof Load 120,000 PSI
  • Head Width 1-7/8"
  • Fastener Finish Blank Steel
  • Fastener Length 4-1/2"
  • Screw Industry Standards ASME B18.2.1
  • Screw Grade/Class Grade 8
  • Item Hex Head Cap Screw
  • Min. Thread Length 2-3/4 po
  • System of Measurement Inch
  • Dia./Thread Size 1-1/4"-12
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list