Skip Content
CAPSCRW GR8 UNF 1-1/4-12X3-1/2 BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CAPSCRW GR8 UNF 1-1/4-12X3-1/2 BULK

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB04160.125.0350
  • Mfr. Model # B04160.125.0350
  • UNSPSC # 27111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.604 lbs

Technical Specs

  • Temp. Range -50 Degrees C to 150 Degrees C
  • Head Type Hexagonal
  • Thread Style Imperial
  • Rockwell Hardness C33 to C39
  • Head Width 1-7/8"
  • Head Height 25/32"
  • Tensile Strength 150,000 PSI
  • Thread Type UNF
  • Thread Direction Right Hand
  • Proof Load 120,000 PSI
  • Fastener Finish Blank Steel
  • Screw Industry Standards ASME B18.2.1
  • Screw Grade/Class Grade 8
  • Fastener Length 3-1/2"
  • Item Hex Head Cap Screw
  • System of Measurement Inch
  • Min. Thread Length 2-3/4 po
  • Basic Material Carbon Steel
  • Dia./Thread Size 1-1/4"-12

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List