Skip Content
CAPSCRW GR8 UNC 7/16-14X3-3/4 BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCRW GR8 UNC 7/16-14X3-3/4 BULK

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB04100.043.0375
  • Mfr. Model # B04100.043.0375
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 906
  • Shipping Weight 20.82 lbs

Technical Specs

  • Head Type Hexagonal
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Tensile Strength 150,000 PSI
  • Head Width 5/8"
  • Thread Type UNC
  • Proof Load 120,000 PSI
  • Thread Direction Right Hand
  • Rockwell Hardness C33 - C39
  • Thread Style Imperial
  • Head Height 9/32"
  • Fastener Finish Blank Steel
  • Screw Grade/Class Grade 8
  • Screw Industry Standards ASME B18.2.1
  • Fastener Length 3-3/4"
  • Flange Dia. 5/8"
  • Min. Thread Length 1.125"
  • Item Hexagon Head Bolt
  • System of Measurement Inch
  • Dia./Thread Size 7/16"-14
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list