Skip Content
CAPSCRW GR8 UNC 5/16-18X2-1/2 BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCRW GR8 UNC 5/16-18X2-1/2 BULK

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB04100.031.0250
  • Mfr. Model # B04100.031.0250
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 906
  • Shipping Weight 21.21 lbs

Technical Specs

  • Temp. Range -50 Degrees C to 150 Degrees C
  • Thread Style Imperial
  • Tensile Strength 150,000 PSI
  • Rockwell Hardness C33 to C39
  • Thread Type UNC
  • Thread Direction Right Hand
  • Head Type Hexagonal
  • Head Height 13/64"
  • Head Width 1/2"
  • Proof Load 120,000 PSI
  • Fastener Finish Blank Steel
  • Screw Industry Standards ASME B18.2.1
  • Screw Grade/Class Grade 8
  • Fastener Length 2-1/2"
  • Item Hex Head Cap Screw
  • Min. Thread Length 7/8 po
  • Dia./Thread Size 5/16"-18
  • Basic Material Steel
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list