Skip Content
CAPSCRW GR8 UNC 1-1/8-7X6-1/2 BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CAPSCRW GR8 UNC 1-1/8-7X6-1/2 BULK

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB04100.112.0650
  • Mfr. Model # B04100.112.0650
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 908
  • Shipping Weight 21.78 lbs

Technical Specs

  • Tensile Strength 150,000 PSI
  • Temp. Range -50 Degrees C to 150 Degrees C
  • Head Type Hexagonal
  • Thread Style Imperial
  • Rockwell Hardness C33 to C39
  • Thread Type UNC
  • Thread Direction Right Hand
  • Head Height 11/16"
  • Proof Load 120,000 PSI
  • Head Width 1-11/16"
  • Fastener Finish Blank Steel
  • Fastener Length 6-1/2"
  • Screw Grade/Class Grade 8
  • Screw Industry Standards ASME B18.2.1
  • Item Hex Head Cap Screw
  • Min. Thread Length 2-3/4 po
  • System of Measurement Inch
  • Dia./Thread Size 1-1/8"-7
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list