Skip Content
CAPSCRW GR5 ZP UNC 9/16-12X5- BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CAPSCRW GR5 ZP UNC 9/16-12X5- BULK

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB01200.056.0500
  • Mfr. Model # B01200.056.0500
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 899
  • Shipping Weight 21.23 lbs

Technical Specs

  • Temp. Range -50 Degrees C to 150 Degrees C
  • Head Type Hexagonal
  • Tensile Strength 105,000 to 120,000 PSI
  • Thread Type UNC
  • Thread Style Imperial
  • Rockwell Hardness C19 to C30
  • Thread Direction Right Hand
  • Proof Load 74,000 to 85,000 PSI
  • Head Height 23/64"
  • Head Width 13/16"
  • Screw Grade/Class Grade 5
  • Screw Industry Standards ASME B18.2.1
  • Fastener Length 5"
  • Fastener Finish Zinc Plated
  • Item Hex Head Cap Screw
  • Min. Thread Length 1-3/8 po
  • System of Measurement Inch
  • Basic Material Steel
  • Dia./Thread Size 9/16"-12

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list