Skip Content
CAPSCRW GR5 ZP UNC 7/16-14X1- BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCRW GR5 ZP UNC 7/16-14X1- BULK

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB01200.043.0100
  • Mfr. Model # B01200.043.0100
  • UNSPSC # 27111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.0 lbs

Technical Specs

  • Head Type Hexagonal
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Tensile Strength 105,000 - 120,000 PSI
  • Thread Style Imperial
  • Rockwell Hardness C19 - C30
  • Head Width 5/8"
  • Thread Direction Right Hand
  • Head Height 9/32"
  • Proof Load 74,000 - 85,000 PSI
  • Thread Type UNC
  • Fastener Finish Zinc Plated
  • Screw Grade/Class Grade 5
  • Screw Industry Standards ASME B18.2.1
  • Fastener Length 1"
  • Flange Dia. 5/8"
  • Min. Thread Length 1.125"
  • Item Hexagon Head Bolt
  • System of Measurement Inch
  • Dia./Thread Size 7/16"
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list