Skip Content
CAPSCRW GR5 ZP UNC 5/8-11X3-1/4BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCRW GR5 ZP UNC 5/8-11X3-1/4BULK

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB01200.062.0325
  • Mfr. Model # B01200.062.0325
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 899
  • Shipping Weight 21.775 lbs

Technical Specs

  • Temp. Range -50 Degrees C to 150 Degrees C
  • Head Type Hexagonal
  • Tensile Strength 105,000 to 120,000 PSI
  • Rockwell Hardness C19 to C30
  • Thread Style Imperial
  • Thread Type UNC
  • Head Height 25/64"
  • Head Width 15/16"
  • Thread Direction Right Hand
  • Proof Load 74,000 to 85,000 PSI
  • Screw Grade/Class Grade 5
  • Fastener Finish Zinc Plated
  • Screw Industry Standards ASME B18.2.1
  • Fastener Length 3-1/4"
  • Item Hex Head Cap Screw
  • Min. Thread Length 1-1/2 po
  • Dia./Thread Size 5/8"-11
  • System of Measurement Inch
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list