Skip Content
CAPSCRW GR5 ZP UNC 5/8-11X2-1/2BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCRW GR5 ZP UNC 5/8-11X2-1/2BULK

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB01200.062.0250
  • Mfr. Model # B01200.062.0250
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 899
  • Shipping Weight 21.68 lbs

Technical Specs

  • Temp. Range -50 Degrees C - 150 Degrees C
  • Tensile Strength 105,000 - 120,000 PSI
  • Head Type Hexagonal
  • Thread Style Imperial
  • Thread Type UNC
  • Rockwell Hardness C19 - C30
  • Head Height 25/64"
  • Thread Direction Right Hand
  • Head Width 15/16"
  • Proof Load 74,000 - 85,000 PSI
  • Fastener Finish Zinc Plated
  • Screw Grade/Class Grade 5
  • Screw Industry Standards ASME B18.2.1
  • Fastener Length 2-1/2"
  • Flange Dia. 15/16"
  • Min. Thread Length 1-1/2"
  • Item Hexagon Head Bolt
  • Dia./Thread Size 5/8"
  • Basic Material Steel
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list