Skip Content
CAPSCRW GR5 ZP UNC 5/16-18X3- BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCRW GR5 ZP UNC 5/16-18X3- BULK

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB01200.031.0300
  • Mfr. Model # B01200.031.0300
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 898
  • Shipping Weight 0.46 lbs

Technical Specs

  • Temp. Range -50 Degrees C - 150 Degrees C
  • Head Type Hexagonal
  • Tensile Strength 105,000 - 120,000 PSI
  • Thread Type UNC
  • Thread Style Imperial
  • Thread Direction Right Hand
  • Rockwell Hardness C19 - C30
  • Head Height 13/64"
  • Proof Load 74,000 - 85,000 PSI
  • Head Width 1/2"
  • Screw Grade/Class Grade 5
  • Screw Industry Standards ASME B18.2.1
  • Fastener Length 3"
  • Fastener Finish Zinc Plated
  • Min. Thread Length 0.875"
  • Flange Dia. 1/2"
  • Item Hexagon Head Bolt
  • System of Measurement Inch
  • Dia./Thread Size 5/16"
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list