Skip Content
CAPSCRW GR5 ZP UNC 5/16-18X1/2 BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCRW GR5 ZP UNC 5/16-18X1/2 BULK

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB01200.031.0050
  • Mfr. Model # B01200.031.0050
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 898
  • Shipping Weight 20.1 lbs

Technical Specs

  • Temp. Range -50 Degrees C - 150 Degrees C
  • Tensile Strength 105,000 - 120,000 PSI
  • Head Type Hexagonal
  • Thread Type UNC
  • Thread Style Imperial
  • Thread Direction Right Hand
  • Rockwell Hardness C19 - C30
  • Head Height 13/64"
  • Proof Load 74,000 - 85,000 PSI
  • Head Width 1/2"
  • Screw Grade/Class Grade 5
  • Fastener Finish Zinc Plated
  • Fastener Length 1/2"
  • Screw Industry Standards ASME B18.2.1
  • Flange Dia. 1/2"
  • Min. Thread Length 0.875"
  • Item Hexagon Head Bolt
  • System of Measurement Inch
  • Basic Material Steel
  • Dia./Thread Size 5/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list