Skip Content
CAPSCRW GR5 ZP UNC 3/8-16X7/8 BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CAPSCRW GR5 ZP UNC 3/8-16X7/8 BULK

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB01200.037.0087
  • Mfr. Model # B01200.037.0087
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 898
  • Shipping Weight 0.04 lbs

Technical Specs

  • Temp. Range -50 Degrees C to 150 Degrees C
  • Thread Type UNC
  • Tensile Strength 105,000 to 120,000 PSI
  • Thread Style Imperial
  • Head Type Hexagonal
  • Rockwell Hardness C19 to C30
  • Head Height 15/64"
  • Thread Direction Right Hand
  • Head Width 9/16"
  • Proof Load 74,000 to 85,000 PSI
  • Fastener Length 7/8"
  • Screw Industry Standards ASME B18.2.1
  • Screw Grade/Class Grade 5
  • Fastener Finish Zinc Plated
  • Item Hex Head Cap Screw
  • Basic Material Steel
  • Min. Thread Length 1 po
  • Dia./Thread Size 3/8"-16
  • System of Measurement Inch

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List