CAPSCRW GR5 ZP UNC 3/4-10X5-1/2BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCRW GR5 ZP UNC 3/4-10X5-1/2BULK

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB01200.075.0550
  • Mfr. Model # B01200.075.0550
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 899
  • Shipping Weight 19.675 lbs

Technical Specs

  • Temp. Range -50 Degrees C - 150 Degrees C
  • Head Type Hexagonal
  • Tensile Strength 105,000 - 120,000 PSI
  • Rockwell Hardness C19 - C30
  • Proof Load 74,000 - 85,000 PSI
  • Head Height 15/32"
  • Head Width 1-1/8"
  • Fastener Finish Zinc Plated
  • Fastener Length 5-1/2"
  • Fastener Industry Standards ASME B18.2.1
  • Min. Thread Length 1-3/4"
  • Flange Dia. 1-1/8"
  • Item Hexagon Head Bolt
  • Dia./Thread Size 3/4"
  • System of Measurement Inch
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list