Skip Content
CAPSCRW GR5 ZP UNC 3/4-10X3-1/4BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCRW GR5 ZP UNC 3/4-10X3-1/4BULK

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB01200.075.0325
  • Mfr. Model # B01200.075.0325
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 899
  • Shipping Weight 20.28 lbs

Technical Specs

  • Temp. Range -50 Degrees C to 150 Degrees C
  • Head Type Hexagonal
  • Tensile Strength 105,000 to 120,000 PSI
  • Thread Type UNC
  • Thread Style Imperial
  • Rockwell Hardness C19 to C30
  • Head Width 1-1/8"
  • Thread Direction Right Hand
  • Proof Load 74,000 to 85,000 PSI
  • Head Height 15/32"
  • Fastener Finish Zinc Plated
  • Screw Industry Standards ASME B18.2.1
  • Fastener Length 3-1/4"
  • Screw Grade/Class Grade 5
  • Item Hex Head Cap Screw
  • Min. Thread Length 1-3/4 po
  • System of Measurement Inch
  • Basic Material Steel
  • Dia./Thread Size 3/4"-10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list