CAPSCRW GR5 ZP UNC 3/4-10X2-3/4BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCRW GR5 ZP UNC 3/4-10X2-3/4BULK

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB01200.075.0275
  • Mfr. Model # B01200.075.0275
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 899
  • Shipping Weight 20.025 lbs

Technical Specs

  • Temp. Range -50 Degrees C to 150 Degrees C
  • Tensile Strength 105,000 to 120,000 PSI
  • Head Type Hexagonal
  • Head Height 15/32"
  • Rockwell Hardness C19 to C30
  • Head Width 1-1/8"
  • Proof Load 74,000 to 85,000 PSI
  • Fastener Finish Zinc Plated
  • Fastener Industry Standards ASME B18.2.1
  • Fastener Length 2-3/4"
  • Item Hex Head Cap Screw
  • Min. Thread Length 1-3/4 po
  • System of Measurement Inch
  • Dia./Thread Size 3/4"-10
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list