Skip Content
CAPSCRW GR5 ZP UNC 1--8X4-1/2 BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCRW GR5 ZP UNC 1--8X4-1/2 BULK

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB01200.100.0450
  • Mfr. Model # B01200.100.0450
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 900
  • Shipping Weight 18.615 lbs

Technical Specs

  • Temp. Range -50 Degrees C to 150 Degrees C
  • Thread Type UNC
  • Thread Style Imperial
  • Head Type Hexagonal
  • Tensile Strength 105,000 to 120,000 PSI
  • Rockwell Hardness C19 to C30
  • Thread Direction Right Hand
  • Head Width 1-1/2"
  • Head Height 39/64"
  • Proof Load 74,000 to 85,000 PSI
  • Fastener Finish Zinc Plated
  • Fastener Length 4-1/2"
  • Screw Grade/Class Grade 5
  • Screw Industry Standards ASME B18.2.1
  • Item Hex Head Cap Screw
  • Min. Thread Length 2-1/4 po
  • System of Measurement Inch
  • Basic Material Steel
  • Dia./Thread Size 1"-8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list