Skip Content
CAPSCRW GR5 ZP UNC 1--8X2-3/4 BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCRW GR5 ZP UNC 1--8X2-3/4 BULK

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB01200.100.0275
  • Mfr. Model # B01200.100.0275
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 900
  • Shipping Weight 21.725 lbs

Technical Specs

  • Temp. Range -50 Degrees C to 150 Degrees C
  • Head Type Hexagonal
  • Tensile Strength 105,000 to 120,000 PSI
  • Thread Type UNC
  • Thread Style Imperial
  • Rockwell Hardness C19 to C30
  • Thread Direction Right Hand
  • Head Width 1-1/2"
  • Proof Load 74,000 to 85,000 PSI
  • Head Height 39/64"
  • Screw Grade/Class Grade 5
  • Fastener Finish Zinc Plated
  • Screw Industry Standards ASME B18.2.1
  • Fastener Length 2-3/4"
  • Item Hex Head Cap Screw
  • System of Measurement Inch
  • Min. Thread Length 2-1/4 po
  • Basic Material Steel
  • Dia./Thread Size 1"-8

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List