Skip Content
CAPSCRW GR5 ZP UNC 1/2-13X4-1/2BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCRW GR5 ZP UNC 1/2-13X4-1/2BULK

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB01200.050.0450
  • Mfr. Model # B01200.050.0450
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 899
  • Shipping Weight 0.53 lbs

Technical Specs

  • Temp. Range -50 Degrees C - 150 Degrees C
  • Head Type Hexagonal
  • Thread Style Imperial
  • Tensile Strength 105,000 - 120,000 PSI
  • Rockwell Hardness C19 - C30
  • Thread Type UNC
  • Thread Direction Right Hand
  • Head Height 5/16"
  • Head Width 3/4"
  • Proof Load 74,000 - 85,000 PSI
  • Screw Grade/Class Grade 5
  • Screw Industry Standards ASME B18.2.1
  • Fastener Finish Zinc Plated
  • Fastener Length 4-1/2"
  • Flange Dia. 3/4"
  • Min. Thread Length 1-1/4"
  • Item Hexagon Head Bolt
  • Basic Material Steel
  • Dia./Thread Size 1/2"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list