Skip Content
CAPSCRW GR5 ZP UNC 1/2-13X1-1/4BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCRW GR5 ZP UNC 1/2-13X1-1/4BULK

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB01200.050.0125
  • Mfr. Model # B01200.050.0125
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 899
  • Shipping Weight 20.055 lbs

Technical Specs

  • Tensile Strength 105,000 - 120,000 PSI
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Head Type Hexagonal
  • Thread Type UNC
  • Rockwell Hardness C19 - C30
  • Thread Style Imperial
  • Proof Load 74,000 - 85,000 PSI
  • Thread Direction Right Hand
  • Head Height 5/16"
  • Head Width 3/4"
  • Fastener Finish Zinc Plated
  • Screw Grade/Class Grade 5
  • Screw Industry Standards ASME B18.2.1
  • Fastener Length 1-1/4"
  • Flange Dia. 3/4"
  • Min. Thread Length 1-1/4"
  • Item Hexagon Head Bolt
  • System of Measurement Inch
  • Basic Material Steel
  • Dia./Thread Size 1/2"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List