CAPSCRW GR5 UNC 9/16-12X3-1/4 BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCRW GR5 UNC 9/16-12X3-1/4 BULK

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB01000.056.0325
  • Mfr. Model # B01000.056.0325
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 897
  • Shipping Weight 21.2 lbs

Technical Specs

  • Temp. Range -50 Degrees C - 150 Degrees C
  • Head Type Hexagonal
  • Tensile Strength 105,000 - 120,000 PSI
  • Head Height 23/64"
  • Rockwell Hardness C19 - C30
  • Head Width 13/16"
  • Proof Load 74,000 - 85,000 PSI
  • Fastener Length 3-1/4"
  • Fastener Finish Blank Steel
  • Fastener Industry Standards ASME B18.2.1
  • Min. Thread Length 1-3/8"
  • Flange Dia. 1-3/16"
  • Item Hexagon Head Bolt
  • Basic Material Steel
  • System of Measurement Inch
  • Dia./Thread Size 9/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list