Skip Content
CAPSCRW GR5 UNC 9/16-12X2-3/4 BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCRW GR5 UNC 9/16-12X2-3/4 BULK

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB01000.056.0275
  • Mfr. Model # B01000.056.0275
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 897
  • Shipping Weight 20.61 lbs

Technical Specs

  • Temp. Range -50 Degrees C - 150 Degrees C
  • Tensile Strength 105,000 - 120,000 PSI
  • Head Type Hexagonal
  • Thread Type UNC
  • Thread Style Imperial
  • Rockwell Hardness C19 - C30
  • Head Height 23/64"
  • Thread Direction Right Hand
  • Head Width 13/16"
  • Proof Load 74,000 - 85,000 PSI
  • Fastener Finish Blank Steel
  • Screw Industry Standards ASME B18.2.1
  • Screw Grade/Class Grade 5
  • Fastener Length 2-3/4"
  • Flange Dia. 1-3/16"
  • Min. Thread Length 1-3/8"
  • Item Hexagon Head Bolt
  • Dia./Thread Size 9/16"
  • System of Measurement Inch
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list