Skip Content
CAPSCRW GR5 UNC 9/16-12X2-1/2 BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCRW GR5 UNC 9/16-12X2-1/2 BULK

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB01000.056.0250
  • Mfr. Model # B01000.056.0250
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 897
  • Shipping Weight 21.14 lbs

Technical Specs

  • Temp. Range -50 Degrees C - 150 Degrees C
  • Head Type Hexagonal
  • Tensile Strength 105,000 - 120,000 PSI
  • Thread Style Imperial
  • Thread Type UNC
  • Rockwell Hardness C19 - C30
  • Thread Direction Right Hand
  • Head Height 23/64"
  • Head Width 13/16"
  • Proof Load 74,000 - 85,000 PSI
  • Fastener Length 2-1/2"
  • Screw Grade/Class Grade 5
  • Fastener Finish Blank Steel
  • Screw Industry Standards ASME B18.2.1
  • Flange Dia. 1-3/16"
  • Min. Thread Length 1-3/8"
  • Item Hexagon Head Bolt
  • System of Measurement Inch
  • Dia./Thread Size 9/16"
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list