Skip Content
CAPSCRW GR5 UNC 9/16-12X1-1/2 BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCRW GR5 UNC 9/16-12X1-1/2 BULK

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB01000.056.0150
  • Mfr. Model # B01000.056.0150
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 897
  • Shipping Weight 21.195 lbs

Technical Specs

  • Temp. Range -50 Degrees C - 150 Degrees C
  • Head Type Hexagonal
  • Tensile Strength 105,000 - 120,000 PSI
  • Rockwell Hardness C19 - C30
  • Thread Type UNC
  • Thread Style Imperial
  • Thread Direction Right Hand
  • Head Height 23/64"
  • Head Width 13/16"
  • Proof Load 74,000 - 85,000 PSI
  • Fastener Finish Blank Steel
  • Fastener Length 1-1/2"
  • Screw Industry Standards ASME B18.2.1
  • Screw Grade/Class Grade 5
  • Flange Dia. 1-3/16"
  • Min. Thread Length 1-3/8"
  • Item Hexagon Head Bolt
  • System of Measurement Inch
  • Dia./Thread Size 9/16"
  • Basic Material Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List