CAPSCRW GR5 UNC 7/16-14X2-3/4 BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCRW GR5 UNC 7/16-14X2-3/4 BULK

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB01000.043.0275
  • Mfr. Model # B01000.043.0275
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 896
  • Shipping Weight 20.992 lbs

Technical Specs

  • Temp. Range -50 Degrees C - 150 Degrees C
  • Tensile Strength 105,000 - 120,000 PSI
  • Head Type Hexagonal
  • Head Width 5/8"
  • Head Height 9/32"
  • Proof Load 74,000 - 85,000 PSI
  • Rockwell Hardness C19 - C30
  • Fastener Finish Blank Steel
  • Fastener Industry Standards ASME B18.2.1
  • Fastener Length 2-3/4"
  • Flange Dia. 5/8"
  • Min. Thread Length 1.125"
  • Item Hexagon Head Bolt
  • System of Measurement Inch
  • Basic Material Steel
  • Dia./Thread Size 7/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list