Skip Content
CAPSCRW GR5 UNC 5/16-18X2-1/2 BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCRW GR5 UNC 5/16-18X2-1/2 BULK

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB01000.031.0250
  • Mfr. Model # B01000.031.0250
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 896
  • Shipping Weight 21.21 lbs

Technical Specs

  • Temp. Range -50 Degrees C - 150 Degrees C
  • Head Type Hexagonal
  • Tensile Strength 105,000 - 120,000 PSI
  • Thread Style Imperial
  • Thread Type UNC
  • Rockwell Hardness C19 - C30
  • Head Height 13/64"
  • Head Width 1/2"
  • Proof Load 74,000 - 85,000 PSI
  • Thread Direction Right Hand
  • Fastener Finish Blank Steel
  • Screw Grade/Class Grade 5
  • Screw Industry Standards ASME B18.2.1
  • Fastener Length 2-1/2"
  • Min. Thread Length 0.875"
  • Flange Dia. 1/2"
  • Item Hexagon Head Bolt
  • System of Measurement Inch
  • Basic Material Steel
  • Dia./Thread Size 5/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list