Skip Content
CAPSCRW G8 YP UNC 5/16-18X2-3/4BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCRW G8 YP UNC 5/16-18X2-3/4BULK

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB04104.031.0275
  • Mfr. Model # B04104.031.0275
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 909
  • Shipping Weight 19.77 lbs

Technical Specs

  • Tensile Strength 150,000 PSI
  • Head Type Hexagonal
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Thread Style Imperial
  • Thread Type UNC
  • Rockwell Hardness C33 - C39
  • Head Height 13/64"
  • Head Width 1/2"
  • Thread Direction Right Hand
  • Proof Load 120,000 PSI
  • Fastener Finish Zinc Yellow
  • Screw Grade/Class Grade 8
  • Fastener Length 2-3/4"
  • Screw Industry Standards ASME B18.2.1
  • Min. Thread Length 0.875"
  • Flange Dia. 1/2"
  • Item Hexagon Head Bolt
  • System of Measurement Inch
  • Dia./Thread Size 5/16"-18
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list