Skip Content
CAPSCRW G8 YP UNC 1-1/8-7X4-1/2BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCRW G8 YP UNC 1-1/8-7X4-1/2BULK

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB04104.112.0450
  • Mfr. Model # B04104.112.0450
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 911
  • Shipping Weight 20.982 lbs

Technical Specs

  • Temp. Range -50 Degrees C to 150 Degrees C
  • Head Type Hexagonal
  • Tensile Strength 150,000 PSI
  • Thread Style Imperial
  • Thread Type UNC
  • Proof Load 120,000 PSI
  • Thread Direction Right Hand
  • Head Height 11/16"
  • Rockwell Hardness C33 to C39
  • Head Width 1-11/16"
  • Fastener Finish Zinc Yellow
  • Screw Industry Standards ASME B18.2.1
  • Screw Grade/Class Grade 8
  • Fastener Length 4-1/2"
  • Item Hex Head Cap Screw
  • System of Measurement Inch
  • Min. Thread Length 2-1/2 po
  • Dia./Thread Size 1-1/8"-7
  • Basic Material Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List