CAPSCRW G5 ZP UNC 7/16-14X5-1/2BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCRW G5 ZP UNC 7/16-14X5-1/2BULK

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB01200.043.0550
  • Mfr. Model # B01200.043.0550
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 899
  • Shipping Weight 19.76 lbs

Technical Specs

  • Temp. Range -50 Degrees C to 150 Degrees C
  • Tensile Strength 105,000 to 120,000 PSI
  • Head Type Hexagonal
  • Rockwell Hardness C19 to C30
  • Head Height 9/32"
  • Proof Load 74,000 to 85,000 PSI
  • Head Width 5/8"
  • Fastener Finish Zinc Plated
  • Fastener Industry Standards ASME B18.2.1
  • Fastener Length 5-1/2"
  • Item Hex Head Cap Screw
  • System of Measurement Inch
  • Min. Thread Length 1-1/8 po
  • Basic Material Steel
  • Dia./Thread Size 7/16"-14

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list