Skip Content
CAPSCRW G5 ZP UNC 5/16-18X5-1/2BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCRW G5 ZP UNC 5/16-18X5-1/2BULK

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB01200.031.0550
  • Mfr. Model # B01200.031.0550
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 898
  • Shipping Weight 21.91 lbs

Technical Specs

  • Head Type Hexagonal
  • Thread Style Imperial
  • Tensile Strength 105,000 to 120,000 PSI
  • Temp. Range -50 Degrees C to 150 Degrees C
  • Rockwell Hardness C19 to C30
  • Thread Type UNC
  • Thread Direction Right Hand
  • Head Height 13/64"
  • Proof Load 74,000 to 85,000 PSI
  • Head Width 1/2"
  • Screw Grade/Class Grade 5
  • Fastener Finish Zinc Plated
  • Fastener Length 5-1/2"
  • Screw Industry Standards ASME B18.2.1
  • Item Hex Head Cap Screw
  • System of Measurement Inch
  • Min. Thread Length 7/8 po
  • Dia./Thread Size 5/16"-18
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list