Skip Content
CAPSCRW G5 ZP UNC 5/16-18X4-1/2BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCRW G5 ZP UNC 5/16-18X4-1/2BULK

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB01200.031.0450
  • Mfr. Model # B01200.031.0450
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 898
  • Shipping Weight 20.72 lbs

Technical Specs

  • Temp. Range -50 Degrees C - 150 Degrees C
  • Head Type Hexagonal
  • Tensile Strength 105,000 - 120,000 PSI
  • Thread Style Imperial
  • Rockwell Hardness C19 - C30
  • Thread Direction Right Hand
  • Thread Type UNC
  • Proof Load 74,000 - 85,000 PSI
  • Head Height 13/64"
  • Head Width 1/2"
  • Fastener Finish Zinc Plated
  • Screw Grade/Class Grade 5
  • Fastener Length 4-1/2"
  • Screw Industry Standards ASME B18.2.1
  • Flange Dia. 1/2"
  • Min. Thread Length 0.875"
  • Item Hexagon Head Bolt
  • Basic Material Steel
  • System of Measurement Inch
  • Dia./Thread Size 5/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list