Discontinued with Replacement
CAPSCRW FLT SS A4 M12-1.75X50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CAPSCRW FLT SS A4 M12-1.75X50

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55060.120.0050
  • Mfr. Model # M55060.120.0050
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.096 lbs
Compare
Suggested Replacement Product
CAPSCRW FLT SS A4 M12-1.75X50,25/PK

Web Price : $21.99 / PACKAGE

Technical Specs

  • Drive Size 8 mm
  • Drive Type Hex
  • Thread Length 50mm
  • Thread Style Metric
  • Head Height 7.4 mm
  • Thread Direction Right Hand
  • Length 50mm
  • Item Metric Socket Flat Head Cap Screw
  • Rockwell Hardness C32 - C39
  • Head Dia. 26.88mm
  • Thread Dia. M12
  • Min. Tensile Strength 700 N/mm2
  • System of Measurement Metric
  • Basic Material Stainless Steel
  • Vented Hole Size Not Vented
  • Dia./Thread Size M12-1.75
  • Material Grade A4
  • Fastener Industry Standards DIN 7991
  • Fastener Finish Plain
  • Fastener Thread Type Metric
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Flat

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list