Skip Content
CAPSCRW FLT SS A4 M12-1.75X40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCRW FLT SS A4 M12-1.75X40

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55060.120.0040
  • Mfr. Model # M55060.120.0040
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.968 lbs

Technical Specs

  • Drive Size 8 mm
  • Drive Type Hex
  • Thread Length 40mm
  • Thread Style Metric
  • Thread Direction Right Hand
  • Head Height 7.4 mm
  • Length 40mm
  • Item Metric Socket Flat Head Cap Screw
  • Rockwell Hardness C39 - C44
  • Head Dia. 26.88mm
  • Min. Tensile Strength 700 N/mm2
  • Thread Dia. M12
  • System of Measurement Metric
  • Basic Material Stainless Steel
  • Material Grade A4
  • Vented Hole Size Not Vented
  • Dia./Thread Size M12-1.75
  • Fastener Finish Plain
  • Screw Industry Standards DIN 7991
  • Fastener Thread Type Metric
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Flat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list