CAPSCRW FLT SS A2 M12-1.75X50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCRW FLT SS A2 M12-1.75X50

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51060.120.0050
  • Mfr. Model # M51060.120.0050
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.37 lbs

Product Details

Stainless steel, size M12-1.75 x 50, drive type hex, drive size 8 mm, thread type metric, thread direction right, thread length 50 mm, head height 7.4 mm, head dia. 26.88, meets/exceeds DIN7991.

Technical Specs

  • Item Metric Socket Head Cap Screw
  • Temp. Range -58 Degrees - 302 Degrees F
  • Drive Size 8 mm
  • Drive Type Hex Socket
  • Thread Length 50mm
  • Thread Style Metric
  • Thread Direction Right Hand
  • Rockwell Hardness C32 - C39
  • Head Dia. 26.88 mm
  • Head Height 7.4 mm
  • Min. Tensile Strength 700 N/mm2
  • System of Measurement Metric
  • Dia./Thread Size M12-1.75
  • Thread Dia. M12
  • Length 50mm
  • Basic Material Stainless Steel
  • Vented Hole Size Not Vented
  • Material Grade A2
  • Fastener Finish Plain
  • Fastener Thread Type Metric
  • Fastener Industry Standards DIN 7991
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Flat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list