Skip Content
CAPSCRW FLT I10642 SSA2 M8-1.25X100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCRW FLT I10642 SSA2 M8-1.25X100

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51060.080.0100
  • Mfr. Model # M51060.080.0100
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1008
  • Shipping Weight 2.45 lbs

Technical Specs

  • Item Hex Socket Head Cap Screw
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Head Type Countersunk
  • Tensile Strength 101,526 PSI
  • Thread Type Metric
  • Head Height 4.96mm
  • Thread Direction Right Hand
  • Dia./Thread Size M8-1.25
  • Screw Industry Standards ISO 10642
  • Fastener Length 100mm
  • Head Width 18mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list