Skip Content
CAPSCRW FLT I10642 SS A4 M8-1.25X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCRW FLT I10642 SS A4 M8-1.25X12

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55060.080.0012
  • Mfr. Model # M55060.080.0012
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.705 lbs

Technical Specs

  • Drive Size 5 mm
  • Thread Style Metric
  • Drive Type Hex
  • Thread Length 12mm
  • Thread Direction Right Hand
  • Head Height 4.96 mm
  • Item Metric Socket Flat Head Cap Screw
  • Length 12mm
  • Rockwell Hardness C32 - C39
  • Head Dia. 17.92mm
  • Thread Dia. M8
  • System of Measurement Metric
  • Min. Tensile Strength 700 N/mm2
  • Basic Material Stainless Steel
  • Dia./Thread Size M8-1.25
  • Material Grade A4
  • Vented Hole Size Not Vented
  • Fastener Finish Plain
  • Fastener Thread Type Metric
  • Screw Style Socket Head Cap Screw
  • Screw Industry Standards DIN 7991
  • Screw Head Type Flat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list