Skip Content
CAPSCRW FLT I10642 SS A4 M10-1.5X50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCRW FLT I10642 SS A4 M10-1.5X50

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55060.100.0050
  • Mfr. Model # M55060.100.0050
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.66 lbs

Technical Specs

  • Drive Size 6 mm
  • Drive Type Hex
  • Thread Length 50mm
  • Thread Style Metric
  • Thread Direction Right Hand
  • Head Height 6.2 mm
  • Item Metric Socket Flat Head Cap Screw
  • Length 50mm
  • Rockwell Hardness C39 - C44
  • Head Dia. 22.4mm
  • Min. Tensile Strength 700 N/mm2
  • Thread Dia. M10
  • System of Measurement Metric
  • Basic Material Stainless Steel
  • Dia./Thread Size M10-1.50
  • Material Grade A4
  • Vented Hole Size Not Vented
  • Screw Industry Standards DIN 7991
  • Fastener Finish Plain
  • Screw Style Socket Head Cap Screw
  • Fastener Thread Type Metric
  • Screw Head Type Flat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list