Skip Content
CAPSCRW FLT I10642 SS A4 M10-1.5X30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCRW FLT I10642 SS A4 M10-1.5X30

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55060.100.0030
  • Mfr. Model # M55060.100.0030
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.105 lbs

Technical Specs

  • Drive Size 6 mm
  • Drive Type Hex
  • Thread Length 30 mm
  • Thread Style Metric
  • Thread Direction Right Hand
  • Head Height 6.2 mm
  • Item Metric Socket Flat Head Cap Screw
  • Length 30mm
  • Rockwell Hardness C32 - C39
  • Head Dia. 22.4mm
  • Thread Dia. M10
  • System of Measurement Metric
  • Min. Tensile Strength 700 N/mm2
  • Basic Material Stainless Steel
  • Vented Hole Size Not Vented
  • Dia./Thread Size M10-1.50
  • Material Grade A4
  • Fastener Thread Type Metric
  • Fastener Finish Plain
  • Screw Industry Standards DIN 7991
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Flat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list