Skip Content
CAPSCRW FLT I10642 SS A4 M10-1.5X16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCRW FLT I10642 SS A4 M10-1.5X16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55060.100.0016
  • Mfr. Model # M55060.100.0016
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.335 lbs

Technical Specs

  • Drive Size 6 mm
  • Drive Type Hex
  • Thread Length 16 mm
  • Thread Style Metric
  • Thread Direction Right Hand
  • Head Height 6.2 mm
  • Length 16mm
  • Item Metric Socket Flat Head Cap Screw
  • Rockwell Hardness C32 - C39
  • Head Dia. 22.4mm
  • Min. Tensile Strength 700 N/mm2
  • Basic Material Stainless Steel
  • Thread Dia. M10
  • Dia./Thread Size M10-1.50
  • System of Measurement Metric
  • Vented Hole Size Not Vented
  • Fastener Finish Plain
  • Fastener Thread Type Metric
  • Material Grade A4
  • Screw Industry Standards DIN 7991
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Flat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list