Skip Content
CAPSCRW FLT I10642 SS A2 M8-1.25X45 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCRW FLT I10642 SS A2 M8-1.25X45

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51060.080.0045
  • Mfr. Model # M51060.080.0045
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1008
  • Shipping Weight 1.91 lbs

Technical Specs

  • Temp. Range -50 Degrees C - 150 Degrees C
  • Tensile Strength 101,526 PSI
  • Item Hex Socket Head Cap Screw
  • Thread Type Metric
  • Head Type Countersunk
  • Thread Direction Right Hand
  • Head Height 4.96mm
  • Dia./Thread Size M8-1.25
  • Screw Industry Standards ISO 10642
  • Fastener Length 45mm
  • Head Width 18mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list