Skip Content
CAPSCRW FLT I10642 SS A2 M8-1.25X40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCRW FLT I10642 SS A2 M8-1.25X40

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51060.080.0040
  • Mfr. Model # M51060.080.0040
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 1008
  • Shipping Weight 0.13 lbs

Product Details

Stainless steel, size M8-1.25 x 40, drive type hex, drive size 5 mm, thread type metric, thread direction right, thread length 40 mm, head height 4.96 mm, head dia. 17.92, meets/exceeds DIN7991.

Technical Specs

  • Item Metric Socket Head Cap Screw
  • Drive Type Hex Socket
  • Thread Length 40mm
  • Drive Size 5 mm
  • Temp. Range -58 Degrees - 302 Degrees F
  • Thread Style Metric
  • Rockwell Hardness C32 - C39
  • Thread Direction Right Hand
  • Head Dia. 17.92 mm
  • Head Height 4.96 mm
  • Min. Tensile Strength 700 N/mm2
  • Thread Dia. M8
  • Dia./Thread Size M8-1.25
  • System of Measurement Metric
  • Length 40mm
  • Basic Material Stainless Steel
  • Material Grade A2
  • Vented Hole Size Not Vented
  • Fastener Finish Plain
  • Fastener Thread Type Metric
  • Screw Industry Standards DIN 7991
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Flat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list