Skip Content
CAPSCRW FLT I10642 SS A2 M8-1.25X30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCRW FLT I10642 SS A2 M8-1.25X30

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51060.080.0030
  • Mfr. Model # M51060.080.0030
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 1008
  • Shipping Weight 1.29 lbs

Product Details

Stainless steel, size M8-1.25 x 30, drive type hex, drive size 5 mm, thread type metric, thread direction right, thread length 30 mm, head height 4.96 mm, head dia. 17.92, meets/exceeds DIN7991.

Technical Specs

  • Item Metric Socket Head Cap Screw
  • Temp. Range -58? - 302? F
  • Drive Size 5 mm
  • Drive Type Hex Socket
  • Thread Length 30 mm
  • Thread Style Fully Threaded
  • Rockwell Hardness C32 - C39
  • Thread Direction Right Hand
  • Head Dia. 17.92mm
  • Head Height 4.96 mm
  • Min. Tensile Strength 700 N/mm2
  • Dia./Thread Size M8-1.25
  • Thread Dia. M8
  • System of Measurement Metric
  • Vented Hole Size Not Vented
  • Length 30mm
  • Basic Material Stainless Steel
  • Screw Industry Standards DIN 7991
  • Fastener Finish Plain
  • Fastener Thread Type Metric
  • Material Grade A2
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Flat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list