Skip Content
CAPSCRW FLT I10642 SS A2 M8-1.25X25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCRW FLT I10642 SS A2 M8-1.25X25

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51060.080.0025
  • Mfr. Model # M51060.080.0025
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 1008
  • Shipping Weight 1.125 lbs

Product Details

Stainless steel, size M8-1.25 x 25, drive type hex, drive size 5 mm, thread type metric, thread direction right, thread length 25 mm, head height 4.96 mm, head dia. 17.92, meets/exceeds DIN7991.

Technical Specs

  • Item Metric Socket Head Cap Screw
  • Temp. Range -58? - 302? F
  • Drive Size 5 mm
  • Thread Length 25 mm
  • Thread Style Fully Threaded
  • Drive Type Hex Socket
  • Thread Direction Right Hand
  • Rockwell Hardness C32 - C39
  • Head Height 4.96 mm
  • Head Dia. 17.92mm
  • Thread Dia. M8
  • Dia./Thread Size M8-1.25
  • Min. Tensile Strength 700 N/mm2
  • System of Measurement Metric
  • Vented Hole Size Not Vented
  • Length 25mm
  • Basic Material Stainless Steel
  • Fastener Finish Plain
  • Material Grade A2
  • Screw Industry Standards DIN 7991
  • Fastener Thread Type Metric
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Flat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list