Skip Content
CAPSCRW FLT I10642 SS A2 M8-1.25X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCRW FLT I10642 SS A2 M8-1.25X12

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51060.080.0012
  • Mfr. Model # M51060.080.0012
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 1008
  • Shipping Weight 0.705 lbs

Product Details

Stainless steel, size M8-1.25 x 12, drive type hex, drive size 5 mm, thread type metric, thread direction right, thread length 12 mm, head height 4.96 mm, head dia. 17.92, meets/exceeds DIN7991.

Technical Specs

  • Item Metric Socket Head Cap Screw
  • Temp. Range -58 Degrees - 302 Degrees F
  • Drive Type Hex Socket
  • Drive Size 5 mm
  • Thread Style Metric
  • Thread Length 12mm
  • Thread Direction Right Hand
  • Rockwell Hardness C32 - C39
  • Head Dia. 17.92 mm
  • Min. Tensile Strength 700 N/mm2
  • Head Height 4.96 mm
  • System of Measurement Metric
  • Thread Dia. M8
  • Dia./Thread Size M8-1.25
  • Length 12mm
  • Basic Material Stainless Steel
  • Material Grade A2
  • Vented Hole Size Not Vented
  • Fastener Finish Plain
  • Screw Style Socket Head Cap Screw
  • Fastener Thread Type Metric
  • Screw Industry Standards DIN 7991
  • Screw Head Type Flat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list