CAPSCRW FLT I10642 8.8 ZP M5-0.8X35 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCRW FLT I10642 8.8 ZP M5-0.8X35

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07470.050.0035
  • Mfr. Model # M07470.050.0035
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Temp. Range -58 Degrees F - 302 Degrees F
  • Tensile Strength 116,030 PSI
  • Head Type Countersunk
  • Item Socket Head Cap Screw
  • Head Width 3mm
  • Head Height 3.2mm
  • Dia./Thread Size M5-0.8
  • Proof Load 84,122 PSI
  • Fastener Finish Zinc Plated
  • Fastener Length 35mm
  • Fastener Industry Standards ISO 10642
  • Flange Dia. 11.2mm
  • Min. Thread Length 30mm
  • Rockwell Hardness C22 - C34
  • System of Measurement Metric
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list