Skip Content
CAPSCRW FLT I10642 8.8 ZP M3-0.5X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCRW FLT I10642 8.8 ZP M3-0.5X10

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07470.030.0010
  • Mfr. Model # M07470.030.0010
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • Item Socket Head Cap Screw
  • Head Type Countersunk
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Tensile Strength 116,030 PSI
  • Thread Direction Right Hand
  • Head Height 1.86mm
  • Thread Type Metric
  • Head Width 2mm
  • Proof Load 84,122 PSI
  • Dia./Thread Size M3-0.50
  • Fastener Finish Zinc Plated
  • Screw Industry Standards ISO 10642
  • Screw Grade/Class Class 8.8
  • Fastener Length 10mm
  • Flange Dia. 6.72mm
  • Min. Thread Length 10mm
  • Thread Style Fully Threaded
  • Rockwell Hardness C22 - C34
  • System of Measurement Metric
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list