Skip Content
CAPSCRW FLT I10642 10.9 M20-2.5X200 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCRW FLT I10642 10.9 M20-2.5X200

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07400.200.0200
  • Mfr. Model # M07400.200.0200
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1024
  • Shipping Weight 5.77 lbs

Technical Specs

  • Head Type Countersunk
  • Item Hex Socket Head Cap Screw
  • Tensile Strength 145,038 PSI
  • Thread Type Metric
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Thread Direction Right Hand
  • Head Height 10.16mm
  • Head Width 12mm
  • Dia./Thread Size M20-2.5
  • Proof Load 120,381 PSI
  • Fastener Finish Plain
  • Screw Grade/Class Class 10.9
  • Screw Industry Standards ISO 10642
  • Fastener Length 200mm
  • System of Measurement Metric
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list