Discontinued with Replacement
CAPSCRW FLT I10642 10.9 M12-1.75X80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CAPSCRW FLT I10642 10.9 M12-1.75X80

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07400.120.0080
  • Mfr. Model # M07400.120.0080
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 1024
  • Shipping Weight 0.155 lbs
Suggested Replacement Product
CAPSCW FLT I10642 10.9 M12-1.75X80,25/PK

Web Price : $11.99 / PACKAGE

Technical Specs

  • Drive Size 8 mm
  • Thread Length 60mm
  • Thread Style Metric
  • Drive Type Hex
  • Thread Direction Right Hand
  • Rockwell Hardness 32 to 39
  • Head Height 7.4 mm
  • Dia./Thread Size M12-1.75
  • Item Metric Socket Flat Head Cap Screw
  • Length 80mm
  • Min. Tensile Strength 1000 N/mm2
  • Head Dia. 26.88mm
  • Thread Dia. M12
  • System of Measurement Metric
  • Basic Material Carbon Steel
  • Vented Hole Size Not Vented
  • Material Grade Class 10.9
  • Fastener Finish Blank Steel
  • Fastener Industry Standards DIN 7991
  • Fastener Thread Type Metric
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Flat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list