Skip Content
CAPSCRW FLT I10642 10.9 M10-1.5X100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCRW FLT I10642 10.9 M10-1.5X100

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07400.100.0100
  • Mfr. Model # M07400.100.0100
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1024
  • Shipping Weight 3.18 lbs

Technical Specs

  • Item Hex Socket Head Cap Screw
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Head Type Countersunk
  • Tensile Strength 145,038 PSI
  • Thread Type Metric
  • Thread Direction Right Hand
  • Head Height 6.2mm
  • Head Width 6mm
  • Dia./Thread Size M10-1.5
  • Proof Load 120,381 PSI
  • Screw Industry Standards ISO 10642
  • Fastener Finish Plain
  • Screw Grade/Class Class 10.9
  • Fastener Length 100mm
  • System of Measurement Metric
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list