Skip Content
CAPSCRW FLG D6921 8.8 YP M8-1.25X50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCRW FLG D6921 8.8 YP M8-1.25X50

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04132.080.0050
  • Mfr. Model # M04132.080.0050
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.17 lbs

Technical Specs

  • Tensile Strength 145,038 PSI
  • Item Hex Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Hexagonal w/ Flange
  • Thread Type Metric
  • Head Height 8.1mm
  • Thread Direction Right Hand
  • Head Width 13mm
  • Dia./Thread Size M8-1.25
  • Proof Load 120,381 PSI
  • Screw Grade/Class Class 10.9
  • Fastener Finish Plain
  • Screw Industry Standards DIN 6921
  • Fastener Length 50mm
  • Min. Thread Length 22mm
  • Flange Dia. 18mm
  • Thread Style Partially Threaded
  • System of Measurement Metric
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list