CAPSCRW FLG D6921 8.8 YP M8-1.25X25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCRW FLG D6921 8.8 YP M8-1.25X25

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01256.080.0025
  • Mfr. Model # M01256.080.0025
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.73 lbs

Technical Specs

  • Temp. Range -58 Degrees F - 302 Degrees F
  • Item Hex Head Cap Screw
  • Tensile Strength 116,030 PSI
  • Head Type Hexagonal w/ Flange
  • Dia./Thread Size M8-1.25
  • Head Width 13mm
  • Proof Load 84,122 PSI
  • Head Height 8.1mm
  • Fastener Finish Zinc Yellow
  • Fastener Length 25mm
  • Fastener Industry Standards DIN 6921
  • Flange Dia. 18mm
  • Min. Thread Length 22mm
  • System of Measurement Metric
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list